Male Branch Tee Swivel, 10MM OD X G3/8
Mfr # S6430 10-3/8
Zoro # G706977535
product price: $16.95
/ea
Sold in multiples of 10 for $169.50
Key Features
Hose Connection
Tube - Orienting Thread
Temp. Range
-20°C to 80°C
Seals
NBR
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6430 10-3/8
Zoro #
G706977535
UPC #
-
Country of Origin
Italy
Details
Hose Connection
Tube - Orienting Thread
Temp. Range
-20°C to 80°C
Seals
NBR
Material
Brass
Description
CAMOZZI Male Branch Tee Swivel, 10mm OD x G3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.