Male Branch Tee Swivel, 3/8" OD X 3/8" NPT

  • Mfr # P6430 06-06

  • Zoro # G006977891


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Seals
NBR
Hose Connection
Tube - Orienting Thread
Temp. Range
-20°C to 80°C
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6430 06-06
Zoro #
G006977891
UPC #
-
Country of Origin
Italy

Details

Seals
NBR
Hose Connection
Tube - Orienting Thread
Temp. Range
-20°C to 80°C
Material
Brass

Description

CAMOZZI Male Branch Tee Swivel, 3/8" OD x 3/8" NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.