
Male Branch Tee Swivel, 6MM OD X G1/4
Mfr # 6432 6-1/4
Zoro # G206977493
product price: $10.95
/eaSold in multiples of 10 for $109.50
Key Features
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Orienting Thread
Seals
NBR
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6432 6-1/4
Zoro #
G206977493
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Orienting Thread
Seals
NBR
Material
Brass
Description
CAMOZZI Male Branch Tee Swivel, 6mm OD x G1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.