
Male Connector, 3MM OD X M5
Mfr # 6512 3-M5
Zoro # G406977521
product price: $6.85
/eaSold in multiples of 10 for $68.50
Key Features
Seals
NBR
Hose Connection
Tube - Fix Thread
Temp. Range
-10°C to 80°C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6512 3-M5
Zoro #
G406977521
UPC #
-
Country of Origin
Italy
Details
Seals
NBR
Hose Connection
Tube - Fix Thread
Temp. Range
-10°C to 80°C
Material
Brass
Description
CAMOZZI Male Connector, 3mm OD x M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.