Zoro Homepage

Male Connector, 5/16" OD X 3/8" NPT

  • Mfr # P6510 05-06

  • Zoro # G306977423


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Hose Connection
Tube - Fix Thread
Seals
NBR
Material
Brass
Temp. Range
-20°C to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6510 05-06
Zoro #
G306977423
UPC #
-
Country of Origin
Italy

Details

Hose Connection
Tube - Fix Thread
Seals
NBR
Material
Brass
Temp. Range
-20°C to 80°C

Description

CAMOZZI Male Connector, 5/16" OD x 3/8" NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.