
Male Connector, 5MM OD X G1/4
Mfr # S6510 5-1/4
Zoro # G506977889
product price: $3.65
/eaSold in multiples of 10 for $36.50
Key Features
Seals
NBR
Hose Connection
Tube - Fix Thread
Temp. Range
-20°C to 80°C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6510 5-1/4
Zoro #
G506977889
UPC #
-
Country of Origin
Italy
Details
Seals
NBR
Hose Connection
Tube - Fix Thread
Temp. Range
-20°C to 80°C
Material
Brass
Description
CAMOZZI Male Connector, 5mm OD x G1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.