
Male Connector, 5MM OD X M5
Mfr # 6512 5-M5
Zoro # G906977946
product price: $3.59
/eaSold in multiples of 10 for $35.90
Key Features
Hose Connection
Tube - Fix Thread
Seals
NBR
Temp. Range
-20°C to 80°C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6512 5-M5
Zoro #
G906977946
UPC #
-
Country of Origin
Italy
Details
Hose Connection
Tube - Fix Thread
Seals
NBR
Temp. Range
-20°C to 80°C
Material
Brass
Description
CAMOZZI Male Connector, 5mm OD x M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.