Male Elbow Swivel, 12MM OD X G1/2
Mfr # S6520 12-1/2
Zoro # G606977673
product price: $15.79
/eaSold in multiples of 10 for $157.90
Key Features
Seals
NBR
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Orienting Thread
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S6520 12-1/2
Zoro #
G606977673
UPC #
-
Country of Origin
Italy
Details
Seals
NBR
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Orienting Thread
Material
Brass
Description
CAMOZZI Male Elbow Swivel, 12mm OD x G1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.