
Male Elbow Swivel, 5/32" OD X 1/8" NPT
Mfr # 6520 53-02
Zoro # G706977757
product price: $5.39
/eaSold in multiples of 10 for $53.90
Key Features
Temp. Range
-20°C to 80°C
Material
Brass
Seals
NBR
Hose Connection
Tube - Orienting Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6520 53-02
Zoro #
G706977757
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-20°C to 80°C
Material
Brass
Seals
NBR
Hose Connection
Tube - Orienting Thread
Description
CAMOZZI Male Elbow Swivel, 5/32" OD x 1/8" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.