Zoro Homepage

Male Elbow Swivel, 6MM OD X G3/8

  • Mfr # S6520 6-3/8

  • Zoro # G706977559


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Seals
NBR
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Orienting Thread
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6520 6-3/8
Zoro #
G706977559
UPC #
-
Country of Origin
Italy

Details

Seals
NBR
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Orienting Thread
Material
Brass

Description

CAMOZZI Male Elbow Swivel, 6mm OD x G3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.