Male-Female Elbow Connector, 2021 Series, M5 x M5, Brass, Nickel-Plated
- Mfr # 2021 M5-M5
- Zoro # G706977818
product price:Â
$
3.79
/ea
Sold in multiples of 10 for
$37.90
Key Features
Hose Connection
Thread
Material
Brass
Temp. Range
-40 Degrees to 120 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2021 M5-M5
- Zoro #
- G706977818
- UPC #
- -
- Country of Origin
- Italy
Details
- Hose Connection
- Thread
- Material
- Brass
- Temp. Range
- -40 Degrees to 120 Degrees C
Description
CAMOZZI 2021 M5-M5, Connector Brass BSP Fitting, Nickel Plated, 90 Degree Male Female Elbow, Metric and BSPT, M5 Male Thread x M5 Female Thread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.