
Male-Female Elbow, R1/2 X G1/2
Mfr # 2020 1/2-1/2
Zoro # G806977428
product price: $10.19
/eaSold in multiples of 10 for $101.90
Key Features
Hose Connection
Thread
Temp. Range
-40°C to 120°C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2020 1/2-1/2
Zoro #
G806977428
UPC #
-
Country of Origin
Italy
Details
Hose Connection
Thread
Temp. Range
-40°C to 120°C
Material
Brass
Description
CAMOZZI Male-Female Elbow, R1/2 x G1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.