Zoro Homepage

Male-Female Elbow, R3/8 X G3/8

  • Mfr # 2020 3/8-3/8

  • Zoro # G106977777


product price: $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Hose Connection
Thread
Material
Brass
Temp. Range
-40°C to 120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020 3/8-3/8
Zoro #
G106977777
UPC #
-
Country of Origin
Italy

Details

Hose Connection
Thread
Material
Brass
Temp. Range
-40°C to 120°C

Description

CAMOZZI Male-Female Elbow, R3/8 x G3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.