Zoro Homepage

Mc Series Coalescing Filter, 1/2-0.01 Micron-Depressurization, 1/2" NPT Port

  • Mfr # MC202-FB3TF

  • Zoro # G006694491


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Bowl
Normal (Standard)
Body Material
ZAMA
Bowl Material
Polyamide
Max. Temp.
50°C
Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC202-FB3TF
Zoro #
G006694491
UPC #
-
Country of Origin
Italy

Dimensions

Size
2

Details

Bowl
Normal (Standard)
Body Material
ZAMA
Bowl Material
Polyamide
Max. Temp.
50°C

Description

CAMOZZI MC Series Coalescing Filter, 1/2-0.01 Micron-Depressurization, 1/2" NPT Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.