Zoro Homepage

#Mc104-D10, Filter Regulator, G 1/4 Ports, 5 Micron, Manual Semi-Automatic, Self Relieving Drain

  • Mfr # MC104-D10

  • Zoro # G006694446


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bowl
Normal (Standard)
Type
Standard
Body Material
ZAMA
Size
1
Max. Temp.
50°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC104-D10
Zoro #
G006694446
UPC #
-
Country of Origin
Italy

Dimensions

Size
1

Details

Bowl
Normal (Standard)
Type
Standard
Body Material
ZAMA
Max. Temp.
50°C
Bowl Material
Polyamide

Description

CAMOZZI (MC104-D10) Filter Regulator, G 1/4 Ports, 5 Micron, Manual Semi-Automatic, Self Relieving Drain With Pressure Gauge 0-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.