Shop CAMOZZI
See all product information
Create Account
#Mc104-M00Tf, Mc Series Manifold Pressure Regulator, 1/4" NPT Ports, 0.5-10 Bar Operating Pressure
- Mfr # MC104-M00TF
- Zoro # G706694456
product price:Â
$
67.79
/ea
Key Features
Type
Manifold
Body Material
ZAMA
Size
1
Max. Temp.
50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC104-M00TF
- Zoro #
- G706694456
- UPC #
- -
- Country of Origin
- Italy
- Type
- Manifold
- Body Material
- ZAMA
- Max. Temp.
- 50 Degrees C
Dimensions
- Size
- 1
Description
CAMOZZI (MC104-M00TF) MC Series Manifold Pressure Regulator, 1/4" NPT Ports, 0.5-10 Bar Operating Pressure (7.25 -145 PSI), Self Relieving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.