
#Mc104-R05, Regulator Series Mc
Mfr # MC104-R05
Zoro # G306694467
product price: $71.15
/eaKey Features
Type
Standard
Body Material
ZAMA
Size
1
Max. Temp.
50°C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC104-R05
Zoro #
G306694467
UPC #
-
Country of Origin
Italy
Dimensions
Size
1
Details
Type
Standard
Body Material
ZAMA
Max. Temp.
50°C
Description
CAMOZZI (MC104-R05) REGULATOR SerieS MC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.