Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#Mc202-Av, Series Mc Soft Start Valve, G3/8-G1/2

  • Mfr # MC202-AV

  • Zoro # G706692698


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Function
Soft Start Valves
Seal Material
NBR
Inlet Port
G1/2
Temp. Range
-5°C to 50°C
Outlet Port
G1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC202-AV
Zoro #
G706692698
UPC #
-
Country of Origin
Italy

Details

Function
Soft Start Valves
Seal Material
NBR
Inlet Port
G1/2
Temp. Range
-5°C to 50°C
Outlet Port
G1/2
Body Material
ZAMA

Description

CAMOZZI (MC202-AV) Series MC Soft Start Valve, G3/8-G1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.