Zoro Homepage

#Mc202-D10, Filter-Regulator, Mc Series, 1/2" NPTF Port, 5 Micron Filtering Element, Semiautomatic,

  • Mfr # MC202-D10

  • Zoro # G606694433


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Bowl Material
Polyamide
Body Material
ZAMA
Size
2
Max. Temp.
50°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC202-D10
Zoro #
G606694433
UPC #
-
Country of Origin
Italy

Dimensions

Size
2

Details

Type
Standard
Bowl Material
Polyamide
Body Material
ZAMA
Max. Temp.
50°C
Bowl
Normal (Standard)

Description

CAMOZZI (MC202-D10) Filter-Regulator, MC Series, 1/2" NPTF Port, 5 Micron Filtering Element, Semiautomatic, Self-Relieving Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.