Mc238-F00 Filter, 3/8" NPTF Ports, 25um Element, Semiautomatic Drain

  • Mfr # MC238-F00

  • Zoro # G106694469


product price:  $88.25
/ea
Free Shipping & Returns

Key Features

Max. Temp.
50°C
Bowl
Normal (Standard)
Body Material
ZAMA
Bowl Material
Polyamide
Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC238-F00
Zoro #
G106694469
UPC #
-
Country of Origin
Italy

Dimensions

Size
2

Details

Max. Temp.
50°C
Bowl
Normal (Standard)
Body Material
ZAMA
Bowl Material
Polyamide

Description

CAMOZZI MC238-F00 Filter, 3/8" NPTF Ports, 25μm Element, Semiautomatic Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.