Shop CAMOZZI
See all product information
Create Account
MC238R00 Pressure Regulator, G38 Ports, 05 10 bar Operating Pressure, SelfRelieving
- Mfr # MC238-R00
- Zoro # G506694427
product price:Â
$
94.49
/ea
Key Features
Body Material
ZAMA
Type
Standard
Max. Temp.
50 Degrees C
Size
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC238-R00
- Zoro #
- G506694427
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Size
- 2
Details
- Body Material
- ZAMA
- Type
- Standard
- Max. Temp.
- 50 Degrees C
Description
CAMOZZI MC238-R00 Pressure Regulator, 3/8" NPTF, 0.5 - 10 bar Operating Pressure, Self-Relieving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.