MC238R00TF Pressure Regulator Ser MC, 38 NPT Ports
- Mfr # MC238-R00TF
- Zoro # G006694439
product price:Â
$
61.75
/ea
Key Features
Max. Temp.
50 Degrees C
Body Material
ZAMA
Size
2
Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC238-R00TF
- Zoro #
- G006694439
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Size
- 2
Details
- Max. Temp.
- 50 Degrees C
- Body Material
- ZAMA
- Type
- Standard
Description
CAMOZZI (MC238-R00TF) Pressure Regulator Ser. MC NPTF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.