Mx-Pro Series Manifold Regulator, G1/2 Ports, 0-10Vdc, 0.5/10 Bar, Relieving, With Built-In

  • Mfr # MX2-1/2-MCV204

  • Zoro # G806694462


product price:  $1,036.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
11 bar
Type
Electrical Directly Operated
Media Type - Air Treatment
Air (Standard)
Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2-1/2-MCV204
Zoro #
G806694462
UPC #
-
Country of Origin
Italy

Dimensions

Size
2

Details

Max. Pressure
11 bar
Type
Electrical Directly Operated
Media Type - Air Treatment
Air (Standard)

Description

CAMOZZI MX-PRO Series Manifold Regulator, G1/2 Ports, 0-10VDC, 0.5/10 Bar, Relieving, with Built-in Pressure Gauge 0-12, Vertical In-Line, Wall Mounting (by means of clamps)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.