
#Mx3-1-F03, Mx Series Filter, Size 3, G1 Ports, 25 µm Element, Automatic Drain
Mfr # MX3-1-F03
Zoro # G606694488
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
60°C
Body Material
Aluminum
Size
3
Bowl Material
Polycarbonate
Bowl
Normal (Standard)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX3-1-F03
Zoro #
G606694488
UPC #
-
Country of Origin
Italy
Dimensions
Size
3
Details
Max. Temp.
60°C
Body Material
Aluminum
Bowl Material
Polycarbonate
Bowl
Normal (Standard)
Description
CAMOZZI (MX3-1-F03) MX Series Filter, Size 3, G1 Ports, 25 μm Element, Automatic Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.