N104-F10 N Series, Small Bowl, G1/4 Ports, Filter Element 5Μm, Semi-Automatic Manual Drain, Bowl
- Mfr # N104-F10
- Zoro # G206694437
product price:
$
52.29
/ea
Key Features
Bowl
Short
Body Material
Brass
Bowl Material
Polyamide
Max. Temp.
50 Degrees C
Size
One-Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N104-F10
- Zoro #
- G206694437
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Size
- One-Size
Details
- Bowl
- Short
- Body Material
- Brass
- Bowl Material
- Polyamide
- Max. Temp.
- 50 Degrees C
Description
CAMOZZI N104-F10 N Series, Small Bowl, G1/4 Ports, Filter Element 5μm, Semi-Automatic Manual Drain, Bowl Material Transparent PA12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.