#Nd6520 08-08, Super Rapid Fitting Dot Nps, Male Swivel Elbow, 1/2" OD, 1/2" NPT

  • Mfr # ND6520 08-08

  • Zoro # G206977233


product price:  $16.75
/ea
Sold in multiples of 10 for $167.50

Key Features

Connection Type
Tube - Orienting Thread
Seal Material
NBR
Temp. Range
-50°C to 100°C
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND6520 08-08
Zoro #
G206977233
UPC #
-
Country of Origin
Italy

Details

Connection Type
Tube - Orienting Thread
Seal Material
NBR
Temp. Range
-50°C to 100°C
Material
Brass

Description

CAMOZZI (ND6520 08-08) Super Rapid Fitting DOT NPS, Male Swivel Elbow, 1/2" OD, 1/2" NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.