
#Nd6550 08-00, Super Rapid Fitting Dot Nps, Union Elbow, 1/2" OD
Mfr # ND6550 08-00
Zoro # G606977208
product price: $12.49
/eaSold in multiples of 10 for $124.90
Key Features
Temp. Range
-50°C to 100°C
Seal Material
NBR
Material
Brass
Connection Type
Tube - Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND6550 08-00
Zoro #
G606977208
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-50°C to 100°C
Seal Material
NBR
Material
Brass
Connection Type
Tube - Tube
Description
CAMOZZI (ND6550 08-00) Super Rapid Fitting DOT NPS, Union Elbow, 1/2" OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.