Zoro Homepage

No. 6811 8-1/4, Super-Rapid Fitting, Stem Adapter

  • Mfr # 6811 8-1/4

  • Zoro # G606977239


product price: $2.29
/ea
Sold in multiples of 10 for $22.90

Key Features

Temp. Range
-20°C to 80°C
Material
Brass
Connection Type
Thread - Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6811 8-1/4
Zoro #
G606977239
UPC #
-
Country of Origin
Italy

Details

Temp. Range
-20°C to 80°C
Material
Brass
Connection Type
Thread - Adapter

Description

CAMOZZI (6811 8-1/4) Super-Rapid Fitting, Stem Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.