Zoro Homepage

No. 8550 4, Elbow Union, 4MM OD

  • Mfr # 8550 4

  • Zoro # G806977527


product price: $12.95
/ea
Sold in multiples of 10 for $129.50

Key Features

Temp. Range
-20°C to 80°C
Material
Brass
Seals
NBR
Hose Connection
Tube - Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8550 4
Zoro #
G806977527
UPC #
-
Country of Origin
Italy

Details

Temp. Range
-20°C to 80°C
Material
Brass
Seals
NBR
Hose Connection
Tube - Tube

Description

CAMOZZI (8550 4) Elbow Union, 4mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.