No. Tmcu 06-06, Composite Flow Control Valves, 3/8 NPT
Mfr # TMCU 06-06
Zoro # G706692650
product price: $37.45
/eaKey Features
Connection Type
NPTF Threading
Function
Unidirectional
Flow Rate
1200
Temp. Range
-20°C to 60°C
Body Seal Material
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMCU 06-06
Zoro #
G706692650
UPC #
-
Country of Origin
Italy
Details
Connection Type
NPTF Threading
Function
Unidirectional
Flow Rate
1200
Temp. Range
-20°C to 60°C
Body Seal Material
NBR
Inlet Port
3/8 NPTF, Ø3/8
Max. Pressure
10 bar
Air Valve Type
Manual
Description
CAMOZZI (TMCU 06-06) Composite Flow Control Valves, 3/8" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.