Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Tubing, 100M Reel, 12MM OD, 10MM Id, Blue

  • Mfr # TPE 12/10-B

  • Zoro # G306692760


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Type
Single
Inside Dia.
12/10/2025
Tube Color
BLUE (B)
Tube Material
Polyethylene PE LD
Max. Pressure
7 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE 12/10-B
Zoro #
G306692760
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
12/10/2025

Details

Type
Single
Tube Color
BLUE (B)
Tube Material
Polyethylene PE LD
Max. Pressure
7 bar

Description

CAMOZZI Polyethylene Tubing, 100m Reel, 12mm OD, 10mm ID, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.