Zoro Homepage

Pressure Regulator - 1/4-0.5 To 10 Bar-Self Relieving

  • Mfr # N1204-R00

  • Zoro # G806693212


product price: $59.35
/ea

Key Features

Type
Standard
Size
One-Size
Body Material
Brass
Max. Temp.
50°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1204-R00
Zoro #
G806693212
UPC #
-
Country of Origin
Italy

Dimensions

Size
One-Size

Details

Type
Standard
Body Material
Brass
Max. Temp.
50°C

Description

CAMOZZI Pressure regulator - 1/4-0.5 to 10 bar-self relieving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.