Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator N Series

  • Mfr # N1204-R10

  • Zoro # G106693202


product price: $59.59
/ea

Key Features

Max. Temp.
50°C
Type
Standard
Size
One-Size
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1204-R10
Zoro #
G106693202
UPC #
-
Country of Origin
Italy

Dimensions

Size
One-Size

Details

Max. Temp.
50°C
Type
Standard
Body Material
Brass

Description

CAMOZZI Pressure Regulator N Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.