
Reducer, 4MM OD X 6MM OD
Mfr # 6800 4-6
Zoro # G406977903
product price: $4.29
/eaSold in multiples of 10 for $42.90
Key Features
Hose Connection
Tube - Adapter
Material
Brass
Temp. Range
-20°C to 80°C
Seals
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6800 4-6
Zoro #
G406977903
UPC #
-
Country of Origin
Italy
Details
Hose Connection
Tube - Adapter
Material
Brass
Temp. Range
-20°C to 80°C
Seals
NBR
Description
CAMOZZI Reducer, 4mm OD x 6mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.