Zoro Homepage

Regulator Plastic Micro Regulator-1/4-0.5 To 10 Bar-Self Relieving

  • Mfr # T104-R00

  • Zoro # G006692770


product price: $45.59
/ea

Key Features

Inlet Size
G1/4
Max. Inlet Pressure (Regulators)
10
Operation Type
Manual
Operating Temp. Range
-5°C to 50°C
Max. Temp. - Regulators
50°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T104-R00
Zoro #
G006692770
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Size
G1/4
Outlet Size
G1/4

Details

Max. Inlet Pressure (Regulators)
10
Operation Type
Manual
Operating Temp. Range
-5°C to 50°C
Max. Temp. - Regulators
50°C
Body Material
Technopolymer

Description

CAMOZZI Regulator
Plastic micro regulator-1/4-0.5 to 10 bar-self relieving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.