Shop CAMOZZI
See all product information
Create Account
#S6500 10-1/4, Super-Rapid Fitting Sprint
- Mfr # S6500 10-1/4
- Zoro # G906977229
product price:
$
8.59
/ea
Sold in multiples of 10 for
$85.90
Key Features
Material
Brass
Connection Type
Tube - Fix Thread
Seal Material
NBR
Temp. Range
-20 Degrees to 80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S6500 10-1/4
- Zoro #
- G906977229
- UPC #
- -
- Country of Origin
- Italy
- Material
- Brass
- Connection Type
- Tube - Fix Thread
- Seal Material
- NBR
- Temp. Range
- -20 Degrees to 80 Degrees C
Description
The CAMOZZI - S6500 10-1/4 is a quick connect fitting designed for joining hoses or pipes using a tube-fix thread connection type. Manufactured primarily from brass, this fitting includes sealing elements made from NBR (Nitrile) material, which seals fluid or pressure connections when installed and used within the specified temperature and pressure limits. It provides threaded tube-fix connections and sealing for fluid or pressure applications within the specified temperature range.
Key Features:
- Connection Type: Tube - Fix Thread, enabling tube-fix threaded hose or pipe connections (per the specified connection type).
- Material: Brass, providing corrosion resistance and durability.
- Seal Material: NBR, offering effective sealing for fluid or pressure containment.
- Temperature Range: -20°C to 80°C, allowing sealing function within the specified temperature range (-20°C to 80°C).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.