#S6520 6-1/4, Male Elbow Swivel, 6MM OD X G1/4
Mfr # S6520 6-1/4
Zoro # G506977582
product price: $7.45
/ea
Sold in multiples of 10 for $74.50
Key Features
Temp. Range
-20°C to 80°C
Material
Brass
Hose Connection
Tube - Orienting Thread
Seals
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6520 6-1/4
Zoro #
G506977582
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-20°C to 80°C
Material
Brass
Hose Connection
Tube - Orienting Thread
Seals
NBR
Description
CAMOZZI (S6520 6-1/4) Male Elbow Swivel, 6mm OD x G1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.