Zoro Homepage

Series M Pressure Micro Regulator-1/8-0 To 4 Bar-Self Relieving

  • Mfr # M008-R10

  • Zoro # G606693207


product price: $50.89
/ea

Key Features

Type
Standard
Body Material
Brass
Size
One-Size
Max. Temp.
50°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M008-R10
Zoro #
G606693207
UPC #
-
Country of Origin
Italy

Dimensions

Size
One-Size

Details

Type
Standard
Body Material
Brass
Max. Temp.
50°C

Description

CAMOZZI Series M Pressure Micro Regulator-1/8-0 to 4 Bar-self Relieving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.