
Single Banjo Stem, M5
Mfr # 1631 01-M5
Zoro # G206977899
product price: $2.85
/eaSold in multiples of 10 for $28.50
Key Features
Hose Connection
Thread
Temp. Range
-20°C to 80°C
Material
AVP Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1631 01-M5
Zoro #
G206977899
UPC #
-
Country of Origin
Italy
Details
Hose Connection
Thread
Temp. Range
-20°C to 80°C
Material
AVP Steel
Description
CAMOZZI Single Banjo Stem, M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.