Zoro Homepage

Solenoid Valve

  • Mfr # NA34N-15-02

  • Zoro # G906692788


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1000
Body Material
Aluminium
Seal Material
NBR
Connection Type
Gas Threading, Flanged
Air Valve Type
Electrical Indirect Act.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA34N-15-02
Zoro #
G906692788
UPC #
-
Country of Origin
Italy

Details

Flow Rate
1000
Body Material
Aluminium
Seal Material
NBR
Connection Type
Gas Threading, Flanged
Air Valve Type
Electrical Indirect Act.
Temp. Range
0°C to 60°C
Inlet Port
G1/4, - ABSENT
Max. Pressure
10 bar
Standards
NAMUR
Function
3/2 NC

Description

CAMOZZI SOLENOID VALVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.