Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprint Reducer, R1/4 X G1/8

  • Mfr # S2530 1/4-1/8

  • Zoro # G606977802


product price: $2.15
/ea
Sold in multiples of 10 for $21.50

Key Features

Hose Connection
Thread
Temp. Range
-40°C to 120°C
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2530 1/4-1/8
Zoro #
G606977802
UPC #
-
Country of Origin
Italy

Details

Hose Connection
Thread
Temp. Range
-40°C to 120°C
Material
Brass

Description

CAMOZZI Sprint Reducer, R1/4 x G1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.