
Super Rapid Fitting
Mfr # 6560 10
Zoro # G806977251
product price: $28.19
/eaSold in multiples of 10 for $281.90
Key Features
Temp. Range
-20°C to 80°C
Seal Material
NBR
Material
Brass
Connection Type
Tube - Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6560 10
Zoro #
G806977251
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-20°C to 80°C
Seal Material
NBR
Material
Brass
Connection Type
Tube - Tube
Description
CAMOZZI Super Rapid Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.