
Super Rapid Fitting
Mfr # 8432 6-1/8
Zoro # G006977198
product price: $18.15
/eaSold in multiples of 10 for $181.50
Key Features
Connection Type
Tube - Orienting Thread
Seal Material
NBR
Temp. Range
-20°C to 80°C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8432 6-1/8
Zoro #
G006977198
UPC #
-
Country of Origin
Italy
Details
Connection Type
Tube - Orienting Thread
Seal Material
NBR
Temp. Range
-20°C to 80°C
Material
Brass
Description
CAMOZZI Super Rapid Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.