Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Rapid Fitting Dot Nps

  • Mfr # ND6580 04-00

  • Zoro # G306977225


product price: $6.85
/ea
Sold in multiples of 10 for $68.50

Key Features

Temp. Range
-50°C to 100°C
Connection Type
Tube - Tube
Seal Material
NBR
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND6580 04-00
Zoro #
G306977225
UPC #
-
Country of Origin
Italy

Details

Temp. Range
-50°C to 100°C
Connection Type
Tube - Tube
Seal Material
NBR
Material
Brass

Description

CAMOZZI Super Rapid Fitting DOT NPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.