Swivel Male Y Fitting, 8MM OD X G1/8 Threads-Sprint
Mfr # S6450 8-1/8
Zoro # G206977998
product price: $14.89
/eaSold in multiples of 10 for $148.90
Key Features
Temp. Range
-20°C to 80°C
Seals
NBR
Hose Connection
Tube - Orienting Thread
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S6450 8-1/8
Zoro #
G206977998
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-20°C to 80°C
Seals
NBR
Hose Connection
Tube - Orienting Thread
Material
Brass
Description
CAMOZZI Swivel Male Y Fitting, 8mm OD x G1/8 Threads-Sprint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.