Zoro Homepage

Union Elbow, 8MM OD

  • Mfr # 6550 8

  • Zoro # G506977544


product price: $7.65
/ea
Sold in multiples of 10 for $76.50

Key Features

Temp. Range
-20°C to 80°C
Seals
NBR
Material
Brass
Hose Connection
Tube - Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6550 8
Zoro #
G506977544
UPC #
-
Country of Origin
Italy

Details

Temp. Range
-20°C to 80°C
Seals
NBR
Material
Brass
Hose Connection
Tube - Tube

Description

CAMOZZI Union Elbow, 8mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.