
Union Tee, 5MM
Mfr # 6550 5
Zoro # G806977541
product price: $6.59
/eaSold in multiples of 10 for $65.90
Key Features
Hose Connection
Tube - Tube
Material
Brass
Temp. Range
-20°C to 80°C
Seals
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6550 5
Zoro #
G806977541
UPC #
-
Country of Origin
Italy
Details
Hose Connection
Tube - Tube
Material
Brass
Temp. Range
-20°C to 80°C
Seals
NBR
Description
CAMOZZI Union Tee, 5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.