
Union "Y", 8MM OD
Mfr # 6560 8
Zoro # G906978011
product price: $16.55
/eaSold in multiples of 10 for $165.50
Key Features
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Tube
Material
Brass
Seals
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6560 8
Zoro #
G906978011
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Tube
Material
Brass
Seals
NBR
Description
CAMOZZI Union "Y", 8mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.