Zoro Homepage

Usa Frl #Filter, Regulator, Lubricator,

  • Mfr # MX2-3/8-V16

  • Zoro # G006693203


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
60°C
Size
2
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2-3/8-V16
Zoro #
G006693203
UPC #
-
Country of Origin
Italy

Dimensions

Size
2

Details

Max. Temp.
60°C
Body Material
Aluminum

Description

CAMOZZI (MX2-3/8-V16) 3/2-Way Electro-Pneumatic Valve, G3/8 BSPP Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.