
Selkirk XXL Chair
Mfr # GR618-431-1
Zoro # G915220521
product price: $76.49
/ea
Free Shipping & Returns
Key Features
Features
Easily recline to 4 different positions featuring Safe-Adjust molded arms rests. The pinch-free technology protects fingers and hands
Color
Black
Height
40.7 in
Material
Steel
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR618-431-1
Zoro #
G915220521
UPC #
80958404617
Country of Origin
China
Dimensions
Height
40.7 in
Width
28.9 in
Length
31.3 in
Size
2.4 x 2.6 x 3.4 ft
Details
Features
Easily recline to 4 different positions featuring Safe-Adjust molded arms rests. The pinch-free technology protects fingers and hands
Color
Black
Material
Steel
Finish
Black
Includes
folding steel chair
Application
Portable Chair
Description
The King of comfort and luxury in the woods, the all-new Camp & GO XXL chair brings a new level of comfort and relaxation to the sideline, campground and anywhere else this portable chair can be erected. Featuring an oversized cup holder, this chair is taller, wider and deeper for easy entry and exit as well as extreme comfort. Sturdy steel frame and 600 D polyester fabric Four position chair Oversized cup holder Wood arms Taller, wider and deeper for extra comfort
- • Easily recline to 4 different positions featuring Safe-Adjust molded arms rests. The pinch-free technology protects fingers and hands
- • Features include cell phone slot, cup holder and bottle cap opener built-in to the wide, contoured arm rest and pillow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.